Shop All Pin & Sleeve Receptacles
Meltric
33-94209 RECEPTACLE
Mfr # 33-94209
Zoro # G101759552
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94209
- Zoro # G101759552
- UPC # 784474590693
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Color Code | Blue |
Keying Position | 20 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DSDC9 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 17.95 in H, 16 in W, 10.35 in D, NEMA 4; 4X; 12; 13 (A181610PHC)
- BEA Wave to Open Touchless Switch (10MS41-S)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Receptacles