Shop All Pin & Sleeve Receptacles
Meltric
33-94167-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 33-94167-824-NC
Zoro # G601756570
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- HP 3 or 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94167-824-NC
- Zoro # G601756570
- UPC # 784474071871
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
HP | 3 or 10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL 2682 |
NEMA Rating | 3R |
Load Break Amp Rating | 150A |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
IP Rating | IP55 |
Impact Rating | IK08 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Keying Position | 16 |
Color Code | Blue |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+N+G |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 3R 3P+G 100A 120/208 VAC 60 Hz METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1530P)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Devices