Shop All Pin & Sleeve Receptacles
Meltric
33-94167-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-94167-375-843
Zoro # G201758035
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94167-375-843
- Zoro # G201758035
- UPC # 784474681254
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- Meltric Pin & Sleeve Receptacles