Shop All Pin & Sleeve Receptacles
Meltric
33-94163-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-94163-NC
Zoro # G101758654
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94163-NC
- Zoro # G101758654
- UPC # 784474674607
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- EATON Pilot Light, No Lens, LED (10250T184L)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Receptacles