Shop All Pin & Sleeve Receptacles
Meltric
33-94163-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-94163-843
Zoro # G101758951
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94163-843
- Zoro # G101758951
- UPC # 784474632232
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 350A, 500V AC, Non-Indicating (L50QS350.V)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Meltric Pin & Sleeve Receptacles