Shop All Pin & Sleeve Receptacles
Meltric
33-94163-262 RECEPTACLE
Mfr # 33-94163-262
Zoro # G201757212
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94163-262
- Zoro # G201757212
- UPC # 784474062022
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Meltric Pin & Sleeve Receptacles