Shop All Pin & Sleeve Receptacles
Meltric
33-94162-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-94162-375-843
Zoro # G401757982
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94162-375-843
- Zoro # G401757982
- UPC # 784474024792
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-98143 INLET (63-98143)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- Meltric Pin & Sleeve Devices