Shop All Pin & Sleeve Receptacles
Meltric
33-94147-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-94147-NC
Zoro # G501756724
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94147-NC
- Zoro # G501756724
- UPC # 784474072250
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Use With | Mating Box MB10 |
NEMA Rating | 4X |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 100A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Keying Position | 14 |
Color Code | Black |
Contact Configuration | 3P+N+G |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 347/600 VAC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-98047 INLET (33-98047)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Devices