Shop All Pin & Sleeve Receptacles
Meltric
33-94143-976 RECEPTACLE
Mfr # 33-94143-976
Zoro # G801757209
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94143-976
- Zoro # G801757209
- UPC # 784474067409
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Number of Aux. Outputs | +6 AUX |
Color Code | Black |
Auxiliary Contact Rating | 0.3A |
Impact Rating | IK08 |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 150A |
Keying Position | 14 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Auxiliary Contact Voltage Rating | 600VAC |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 600 VAC 60 Hz +6 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Receptacles