Shop All Pin & Sleeve Receptacles
Meltric
33-94143-976-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-94143-976-843-NC
Zoro # G601758895
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94143-976-843-NC
- Zoro # G601758895
- UPC # 784474032360
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508 |
NEMA Rating | 4X |
Hz | 60 Hz |
Number of Aux. Outputs | +6 AUX |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Black |
Keying Position | 14 |
IP Rating | IP66/67 |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Auxiliary Contact Rating | 0.3A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Auxiliary Contact Voltage Rating | 600VAC |
Contact Configuration | 3P+G |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 600 VAC 60 Hz +6 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- GARDNER BENDER Wire Connectr Red Jar125 (16-086N)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Devices