Shop All Pin & Sleeve Receptacles
Meltric
33-94142-262 RECEPTACLE
Mfr # 33-94142-262
Zoro # G201756734
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94142-262
- Zoro # G201756734
- UPC # 784474077583
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Gray (HS365-S100-GRAY)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Devices