Shop All Pin & Sleeve Receptacles
Meltric
33-94109 RECEPTACLE
Mfr # 33-94109
Zoro # G601756976
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94109
- Zoro # G601756976
- UPC # 784474555845
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB10 |
NEMA Rating | 4X |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Color Code | Yellow |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Keying Position | 10 |
Contact Configuration | 2P+G |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DSDC9 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- EATON BUSSMANN Fuse, Time Delay, 60A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-60)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- Meltric Pin & Sleeve Devices