Shop All Pin & Sleeve Receptacles
Meltric
33-94109-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 33-94109-824-NC
Zoro # G601757058
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 130V DC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94109-824-NC
- Zoro # G601757058
- UPC # 784474068710
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 130V DC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB10 |
IP Rating | IP66/67 |
Keying Position | 10 |
Color Code | Yellow |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DSDC9 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 130 VDC METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Devices