Shop All Pin & Sleeve Receptacles
Meltric
33-94077-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-94077-375-843
Zoro # G201758837
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94077-375-843
- Zoro # G201758837
- UPC # 784474035033
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 3 or 5 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating | 150A |
Impact Rating | IK08 |
Keying Position | 7 |
Contact Configuration | 3P+G |
Hz | 60 Hz |
IP Rating | IP66/67 |
Color Code | Orange |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 125/250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38143 INLET (63-38143)
- WAGO Connector, PK50 (221-413/K194-4045)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Meltric Pin & Sleeve Receptacles