Shop All Pin & Sleeve Receptacles
Meltric
33-94076-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 33-94076-824-NC
Zoro # G201756680
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94076-824-NC
- Zoro # G201756680
- UPC # 784474084949
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+N+G 100A 125/250 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SAO11V02S)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 37-68163 INLET (37-68163)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Receptacles