Shop All Pin & Sleeve Receptacles
Meltric
33-94075 RECEPTACLE
Mfr # 33-94075
Zoro # G401756756
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94075
- Zoro # G401756756
- UPC # 784474044677
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-38163 INLET (63-38163)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices