Shop All Pin & Sleeve Receptacles
Meltric
33-94073-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-94073-843
Zoro # G201759940
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94073-843
- Zoro # G201759940
- UPC # 784474634151
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 30/20 A (BNG5500iE)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- GARDNER BENDER Cable Staple, Service Entr, Grey, 3/4", PK10 (GSE-115)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Devices