Shop All Pin & Sleeve Receptacles
Meltric
33-94073-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-94073-375
Zoro # G801756868
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94073-375
- Zoro # G801756868
- UPC # 784474065054
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 250 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 40A (DPC-402120)
- QUICKCABLE 350A ANL Fuse (509305-001)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Devices