Shop All Pin & Sleeve Receptacles
Meltric
33-94072-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-94072-375-843
Zoro # G501757035
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94072-375-843
- Zoro # G501757035
- UPC # 784474086004
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- ALLEN BRADLEY Switch 200-360F 600V-Ac Temperature Controller (837-A7J)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-98167 INLET (33-98167)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- Meltric Pin & Sleeve Devices