Shop All Pin & Sleeve Receptacles
Meltric
33-94058-S82 RECEPTACLE SPARE POSITION
Mfr # 33-94058-S82
Zoro # G001759621
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94058-S82
- Zoro # G001759621
- UPC # 784474024648
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | UL, E79796, UL 1682 |
Use With | Mating Box MB10 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Operating Temp. Range | -40C to 60C |
Keying Position | 5 |
Color Code | Black |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC9 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 60A 600 VDC SPARE POSITION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices