Shop All Pin & Sleeve Receptacles
Meltric
33-94047-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-94047-NC
Zoro # G201759964
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94047-NC
- Zoro # G201759964
- UPC # 784474679947
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 277/480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Receptacles