Shop All Pin & Sleeve Receptacles
Meltric
33-94047-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-94047-375
Zoro # G101756964
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94047-375
- Zoro # G101756964
- UPC # 784474009201
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 277/480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- AMPHENOL AB 4C 416S PIN PLUG (973106A14S2P)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Meltric Pin & Sleeve Devices