Shop All Pin & Sleeve Receptacles
Meltric
33-94043-976 RECEPTACLE
Mfr # 33-94043-976
Zoro # G001756347
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94043-976
- Zoro # G001756347
- UPC # 784474041836
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 480 VAC 60 Hz +6 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 32A (783XZ8)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Devices