Shop All Pin & Sleeve Receptacles
Meltric
33-94043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-94043-375-843
Zoro # G501757332
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-94043-375-843
- Zoro # G501757332
- UPC # 784474671002
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Receptacles