Shop All Pin & Sleeve Receptacles
Meltric
33-94043-263-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-94043-263-375
Zoro # G901758557
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-94043-263-375
- Zoro # G901758557
- UPC # 784474052962
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 480 VAC 60 Hz +3 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, White, 4-Way Switch, 1 to 2 HP (4904BW)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles