Shop All Pin & Sleeve Receptacles
Meltric
33-68247-C-K04-972 INLET
Mfr # 33-68247-C-K04-972
Zoro # G101756544
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68247-C-K04-972
- Zoro # G101756544
- UPC # 784474662468
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Receptacles