Shop All Pin & Sleeve Receptacles
Meltric
33-68245-C-K04 INLET
Mfr # 33-68245-C-K04
Zoro # G501756526
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68245-C-K04
- Zoro # G501756526
- UPC # 784474611114
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 1P+N+G 100A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-98043 INLET (63-98043)
- HUBBELL 30 Amp Adapter (AA203055)
- Meltric Pin & Sleeve Devices