Shop All Pin & Sleeve Receptacles
Meltric
33-68243-C-K04-263 INLET
Mfr # 33-68243-C-K04-263
Zoro # G401758309
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68243-C-K04-263
- Zoro # G401758309
- UPC # 784474640091
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- EATON BUSSMANN Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating (LPS-RK-1-1/2SP)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Meltric Pin & Sleeve Devices