Shop All Pin & Sleeve Receptacles
Meltric
33-68237-C-K16-972 INLET
Mfr # 33-68237-C-K16-972
Zoro # G101758852
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68237-C-K16-972
- Zoro # G101758852
- UPC # 784474675109
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 120/208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- Meltric Pin & Sleeve Devices