Shop All Pin & Sleeve Receptacles
Meltric
33-68236-C-K16 INLET
Mfr # 33-68236-C-K16
Zoro # G101756704
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68236-C-K16
- Zoro # G101756704
- UPC # 784474612173
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 2P+N+G 100A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- AIPHONE 18 AWG 4 Conductor Non-Shielded Wire 500 ft. (87180450C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- Meltric Pin & Sleeve Devices