Shop All Pin & Sleeve Receptacles
Meltric
33-68233-C-K16-972 INLET
Mfr # 33-68233-C-K16-972
Zoro # G301756139
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68233-C-K16-972
- Zoro # G301756139
- UPC # 784474649490
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- ALLEN TEL In-Line Coupler, 6-Position 4-Conductor (AT210-4)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Receptacles