Shop All Pin & Sleeve Receptacles
Meltric
33-68209 INLET
Mfr # 33-68209
Zoro # G001759591
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68209
- Zoro # G001759591
- UPC # 784474590686
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
IP Rating | IP66/67 |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Contact Configuration | 2P+G |
Color Code | Blue |
Impact Rating | IK08 |
Keying Position | 20 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles