Shop All Pin & Sleeve Receptacles
Meltric
33-68183-C-K14 INLET
Mfr # 33-68183-C-K14
Zoro # G501756168
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68183-C-K14
- Zoro # G501756168
- UPC # 784474611336
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Devices