Shop All Pin & Sleeve Receptacles
Meltric
33-68183-C-K14-972 INLET
Mfr # 33-68183-C-K14-972
Zoro # G101756131
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68183-C-K14-972
- Zoro # G101756131
- UPC # 784474621236
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Receptacles