Shop All Pin & Sleeve Receptacles
Meltric
33-68173-C-K07 INLET
Mfr # 33-68173-C-K07
Zoro # G601759861
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68173-C-K07
- Zoro # G601759861
- UPC # 784474615402
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Dimensions | 3.62 in Dia x 2.2 in L |
Description
DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTL)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Meltric Pin & Sleeve Devices