Shop All Pin & Sleeve Receptacles
Meltric
33-68167 INLET
Mfr # 33-68167
Zoro # G401758019
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68167
- Zoro # G401758019
- UPC # 784474002677
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- MELTRIC 63-38043 INLET (63-38043)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Receptacles