Shop All Pin & Sleeve Receptacles
Meltric
33-68167-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-68167-A155
Zoro # G201758219
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-68167-A155
- Zoro # G201758219
- UPC # 784474657921
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- Meltric Pin & Sleeve Devices