Shop All Pin & Sleeve Receptacles
Meltric
33-68143 INLET
Mfr # 33-68143
Zoro # G801756318
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68143
- Zoro # G801756318
- UPC # 784474123426
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- Meltric Pin & Sleeve Receptacles