Shop All Pin & Sleeve Receptacles
Meltric
33-68109 INLET
Mfr # 33-68109
Zoro # G601760041
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68109
- Zoro # G601760041
- UPC # 784474679916
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 4X |
Keying Position | 10 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Color Code | Yellow |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Devices