Shop All Pin & Sleeve Receptacles
Meltric
33-68077 INLET
Mfr # 33-68077
Zoro # G401757234
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68077
- Zoro # G401757234
- UPC # 784474554466
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles