Shop All Pin & Sleeve Receptacles
Meltric
33-68076 INLET
Mfr # 33-68076
Zoro # G101759750
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 3 or 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68076
- Zoro # G101759750
- UPC # 784474019057
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 2P+N+G 60A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles