Shop All Pin & Sleeve Receptacles
Meltric
33-68075 INLET
Mfr # 33-68075
Zoro # G501759817
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68075
- Zoro # G501759817
- UPC # 784474123082
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 1P+N+G 60A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- IFM Wireable valve connector (E10058)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices