Shop All Pin & Sleeve Receptacles
Meltric
33-68072-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-68072-A155
Zoro # G201758165
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68072-A155
- Zoro # G201758165
- UPC # 784474007771
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Receptacles