Shop All Pin & Sleeve Receptacles
Meltric
33-68058-S82 INLET SPARE POSITION
Mfr # 33-68058-S82
Zoro # G401759429
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Blue
- Standards ULC, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68058-S82
- Zoro # G401759429
- UPC # 784474673402
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Blue |
Standards | ULC, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Impact Rating | IK08 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 5 |
Color Code | Black |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 50A 600 VDC SPARE POSITION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON Receptacle (5262-GY)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- Meltric Pin & Sleeve Devices