Shop All Pin & Sleeve Receptacles
Meltric
33-68043-264 INLET
Mfr # 33-68043-264
Zoro # G201758394
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-68043-264
- Zoro # G201758394
- UPC # 784474052672
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Receptacles