Shop All Pin & Sleeve Receptacles
Meltric
33-64247-C-K04-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64247-C-K04-972-843
Zoro # G401756527
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64247-C-K04-972-843
- Zoro # G401756527
- UPC # 784474075909
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH79)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (6EAV9)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Devices