Shop All Pin & Sleeve Receptacles
Meltric
33-64247-C-K04-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64247-C-K04-375
Zoro # G101759897
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 15 or 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64247-C-K04-375
- Zoro # G101759897
- UPC # 784474651202
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Devices