Shop All Pin & Sleeve Receptacles
Meltric
33-64247-C-K04-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 33-64247-C-K04-375-843
Zoro # G601756525
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64247-C-K04-375-843
- Zoro # G601756525
- UPC # 784474073264
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
HP | 15 or 50 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP55 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Color Code | Red |
Load Break Amp Rating | 100A |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Keying Position | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 12 (DTU363AWK)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Receptacles