Shop All Pin & Sleeve Receptacles
Meltric
33-64245-C-K04-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64245-C-K04-375-843
Zoro # G201758929
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64245-C-K04-375-843
- Zoro # G201758929
- UPC # 784474046060
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 15 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Color Code | Gray |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Keying Position | 24 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
IP Rating | IP55 |
Load Break Amp Rating | 150A |
Contact Configuration | 1P+N+G |
Terminal Type | Screw terminal |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 1P+N+G 100A 277 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Receptacles