Shop All Pin & Sleeve Receptacles
Meltric
33-64243-C-K04-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64243-C-K04-972-NC
Zoro # G201758233
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64243-C-K04-972-NC
- Zoro # G201758233
- UPC # 784474011785
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 9A, 600V AC, Non-Indicating (LP-CC-9)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- Meltric Pin & Sleeve Devices